Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Binocular Microscope with Turret Phase System
SDPSCI_ED

Catalog No. S00161 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular Digital, 30° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S00161 Binocular Digital, 30° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S00161 Supplier ACCU-SCOPE™ Supplier No. EXC120PH
Add to Cart
Add to Cart

The EXC-120-PH features DIN Plan Phase Achromat 10x, 20x, 40xR and 100xR oil objectives.

  • Binocular viewing head, inclined 30°, rotatable 360°
  • WF10x/18.5 mm eyepiece (paired - one w/pointer), diopter adjustment
  • Reversed quadruple nosepiece
  • DIN Plan Achromat 4x, 10x, 40xR and 100xR oil objectives
  • Rackless mechanical stage w/ low position coaxial controls
  • Abbe condenser, N.A. 1.25 with iris diaphragm and filter holder
  • Coaxial coarse and fine focusing controls
  • Variable LED illuminator, UL Listed
  • Dust cover, power cord and manual

Specifications

Eyepiece WF 10X/18.5 mm
Head Style Binocular Digital, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 100X, 200X, 400X, 1000X
Model ACCU-SCOPE
Objective Types Plan Achromatic Phase
Product Type Binocular LED Microscope
Voltage 110/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.