Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Binocular with NIS Infinity Plan Objectives
SDP

Catalog No. 01000981 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, 30° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-000-981 Binocular, 30° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-981 Supplier ACCU-SCOPE™ Supplier No. EXC500
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The EXC-500 is a versatile microscope designed for clinical, academic, and research environments. It features advanced optics, ergonomic design, and multiple contrast methods, ensuring high-quality imaging for a variety of applications.

  • Programmable LCD includes Light Intensity Memory (LIM) and Color Temperature Memory
  • Front-mounted LCD displays current objective status, light intensity, and time to auto-Sleep
  • Binocular viewing head, inclined 30°, IPD 47 - 78 mm, rotatable 360°
  • NIS Infinity Corrected PLAN 4x, 10x, 40xR, and 100xR oil objectives
  • Reversed sextuple nosepiece
  • WF 10x/22 mm focusing eyepieces with eyeguards
  • Coaxial coarse and fine focusing controls
  • Stand: Cast aluminum alloy
  • Hard coat mechanical stage, tension adjustable controls
  • N.A. 0.9 Abbe Condenser with iris diaphragm
  • Koehler illumination - 3 watt variable S-LED illuminator
  • Power Input: 100/240 V 0.5 A
  • Weight (approx.) 30 lb. (standard configuration with fixed binocular viewing head)
  • Dust cover, power cord, instruction manual, UL Approved

Specifications

Eyepiece WF 10X/22 mm
Head Style Binocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model ACCU-SCOPE
Objective Types Infinity Corrected Plan
Product Type Binocular LED Microscope
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.