Learn More
Description
- Optical System: Fixed magnifications
- Viewing Head: Binocular viewing head, inclined 45°
- Eyepieces: WF10x focusable eyepieces with roll down eyeguards, 20 mm field of view. Eyepieces are locked-in to prevent tampering.
- Objectives: Fixed magnification objectives. Easily rotatable side mount magnification change knob. A 1.0x glass lens shield is included with each microscope.
- Focusing System: Dual focusing knobs with adjustable tension control for rapid and easy focusing.
- Stand: E-LED stand, variable LED incident and transmitted illumination coarse focusing stand.
- Accessories: Dust cover and instruction manual.
- Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved,CE anti-mold.
- Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb.
Specifications
Specifications
| Voltage | 110/220 V |
| Magnification Power | 10X to 30X |
| Objective Types | Fixed |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | LED |
| Eyepiece | WF 10X/20 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
