Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Binocular Stereo Microscope on E-LED Stand
SDP

Catalog No. 01189233 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Magnification Power:
10X to 20X
10X to 30X
20X to 40X
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-189-233 10X to 20X
01-189-231 20X to 40X
01-189-232 10X to 30X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-189-233 Supplier ACCU-SCOPE™ Supplier No. 307212

The 3072 Stereo Microscope Series is ideal for classrooms, light industrial applications, and hobbyists.

  • Optical System: Fixed magnifications
  • Viewing Head: Binocular viewing head, inclined 45°
  • Eyepieces: WF10x focusable eyepieces with roll down eyeguards, 20 mm field of view. Eyepieces are locked-in to prevent tampering.
  • Objectives: Fixed magnification objectives. Easily rotatable side mount magnification change knob. A 1.0x glass lens shield is included with each microscope.
  • Focusing System: Dual focusing knobs with adjustable tension control for rapid and easy focusing.
  • Stand: E-LED stand, variable LED incident and transmitted illumination coarse focusing stand.
  • Accessories: Dust cover and instruction manual.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved,CE anti-mold.
  • Warranty: 5-year limited warranty for parts, labor, and electronic components, 1-year warranty on LED bulb.

Specifications

Voltage 110/220 V
Magnification Power 10X to 20X
Objective Types Fixed
Head Style Binocular, 45° Inclined
Lighting Type LED
Eyepiece WF 10X/20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.