Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Binocular Zoom Stereo Microscope, Boom Stand w/LED Quad Ring Light and 0.5x Auxiliary Objective
SDP

Catalog No. 01000948 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, 45° inclined, 360° rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-000-948 Binocular, 45° inclined, 360° rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-948 Supplier ACCU-SCOPE™ Supplier No. 3075BSLED5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 3075-BS-LED5 features a Boom stand, bonder arm, LED Ring Light with Quadrant Control. Featuring a 0.67x - 4.5x zoom range, the 3075 Series delivers sharp, high resolution, 3-dimensional views of your samples.

  • Binocular viewing head, inclined 45°, rotatable 360°
  • WF10x/22 mm eyepieces with built in diopter adjustments and eyeguards
  • With LED Ring Light with Quadrant Control and 0.5x auxiliary objective
  • 0.67x to 4.5x zoom range (6.7x - 45x with 10x eyepieces)
  • Boom stand, bonder arm and dust cover

Specifications

Voltage 110/240 V
Magnification Power 6.7X to 45X
Objective Types Zoom Stereo
Product Type Stereo Microscope
Head Style Binocular, 45° inclined, 360° rotating
Lighting Type LED
Eyepiece WF 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.