Learn More
Description
- Binocular viewing head inclined 45°, rotatable 360°
- WF10x/22mm eyepieces with built-in diopter adjustments and eyeguards
- 0.67X to 4.5X zoom range (6.7X - 45X with 10X eyepieces)
- Dovetail focusing stand with coarse focus adjustment and stage plate
- Variable 5 W LED incident and transmitted illumination, 100/240 V universal power supply
Specifications
Specifications
| Voltage | 100/240 V |
| Magnification Power | 0.67X to 4.5X |
| Objective Types | Zoom Stereo |
| Product Type | Stereo Microscope |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | LED |
| Eyepiece | WF 10X/22 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
