Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Bio-Bag™ Environmental Chambers
GSA_VA

Catalog No. 1491054 Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Type:
Environmental Chamber Type A
Environmental Chamber Type A Multi-Plate
Environmental Chamber, Type C
Quantity:
100 Pk.
25 Pk.
50 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity
14-910-54 Environmental Chamber, Type C 50 Pk.
14-910-5 Environmental Chamber Type A 100 Pk.
14-910-7 Environmental Chamber Type A Multi-Plate 50 Pk.
14-910-6 Environmental Chamber Type A 25 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 14-910-54 Supplier BD Supplier No. 261510
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

Media and plates

Disposable systems for cultivation and isolation of specific bacteria and cultures

The Bio-Bag™ System incorporates traditional gas-generation methods into a reliable pouch system, eliminating the need to add water.

  • Create anaerobic, CO2-enriched aerobic, or microaerophilic environments, depending on bag type
  • Transparent pouches allow observation without disturbing the environment

Bio-Bag Type A (Anaerobic)

  • Maintains anaerobic conditions for 96 hours
  • 100-Pack holds one 100 x 15mm Petri dish or MIC microdilution plate
  • 25-Pack is ideal for smaller workloads
  • Multi-Plate version holds three 100 x 15mm multi-plate dishes or two API ID strips

Bio-Bag Type C (CO2-enriched aerobic)

  • Maintains CO2-enriched aerobic environment for 48 hours
  • Holds one 100 x 15mm Petri dish or MIC plate
  • Gas generators (14-910-33, also sold separately) have a two-year shelf life

Bio-Bag Type Cfj (Microaerophilic)

  • For microaerophilic environment
  • Supports growth and isolation of Campylobacter jejuni
  • 100-Pack holds one or two 100 x 15mm Petri dishes or MIC plates
  • 25-Pack is designed for smaller workloads

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Environmental Chamber, Type C
Content And Storage 15°C to 30°C
Disposable Single-use
For Use With (Application) To generate a CO2-enriched environment
Includes 50 CO2 gas generators
Product Line Bio-Bag
Quantity 50 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.