Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Bio-Optica Slide Staining Set for Histology/Cytology
SDP

Catalog No. 21033254
Change view
Click to view available options
Length (Metric):
22.50 cm
73.50 cm
Includes:
12 Dishes with Covers
3 Dishes with Covers
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
21-033-254 73.50 cm 12 Dishes with Covers
21-060-016 22.50 cm 3 Dishes with Covers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-033-254 Supplier StatLab Supplier No. 1010
Add to Cart
Add to Cart

Stainless steel holder for 12 and 3 plastic dishes for histology/cytology

  • Stainless steel holder for 12 and 3 plastic dishes
  • Dishes hold 300 mL
  • Includes slide rack/dipper
  • Includes stainless steel holder and dishes with covers
  • Does Not Include slide rack/dipper which may be purchased separately

Specifications

Product Type Staining Rack System
Includes 12 Dishes with Covers
Length (Metric) 73.50 cm
Width (Metric) 12.50 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.