Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Beefy Bites™ Animal Diet, Certified
SDP

Catalog No. 14726706
Encompass
Change view
Click to view available options
Quantity:
5000 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-726-706 5000 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-726-706 Supplier Bio-Serv™ Supplier No. F3736
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Product Type Animal Treats
Calories 3.39
Components Ground Corn, Banana Flakes, Dehulled Soybean Meal, Corn Gluten Meal, Ground Wheat, Corn Gluten Feed, Fish Meal, Dehydrated Alfalfa Meal, Casein, Dried Whey, Sucrose, Fructose, Dextrose, Dried Beet Pulp, Soybean Oil, Porcine Animal Fat (preserved with BHA), Dried Brewers Yeast, Mineral Mix, Vitamin Mix, Bacon Flavor, Magnesium Stearate, Calcium Silicate, DL-Methionine, Choline Chloride, Sodium Propionate, Ascorbic Acid, Kaolin
Flavor Roast Beef
Format Pellet
For Use With (Application) Post operative care or debilitated conditions
Quantity 5000 g
Species Beef
Storage Requirements Cool dry place
Diameter (English) 0.37 in.
Diameter (Metric) 0.95 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.