Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Bottle for Shake and Pour Liquid Diet
SDP

Catalog No. 14726547
Encompass
Change view
Click to view available options
Capacity (Metric):
4700 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-726-547 4700 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-726-547 Supplier Bio-Serv™ Supplier No. 9090
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use in preparing Shake and Pour Liquid Diet formulations

  • Graduated, reusable plastic bottle with convenient handle, screw-top lid, and wide mouth
  • 5 qt. (4.7L) size

Specifications

Capacity (Metric) 4700 mL
Material Plastic
Closure Type Screw Cap
Capacity (English) 159 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.