Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Doxycycline Grain-Based Rodent Diet, Sterile
SDP

Catalog No. 14727450
Encompass
Change view
Click to view available options
Product Type:
Control Diet (Rodent)
Doxycycline Diet (Rodent)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
14-727-450 Doxycycline Diet (Rodent)
14-726-309 Control Diet (Rodent)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-727-450 Supplier Bio-Serv™ Supplier No. S3888
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easiest, most precise research tool to manipulate doxycycline sensitive transgenes

  • Available in Doxycycline Diet (200mg/kg) or Control Diet (No doxycycline)
  • Doxycycline in a pelleted form is more stable than in water
  • Nutritionally complete grain-based rodent diet
  • Light green color differentiates Dox Diet from standard feed
  • Sterilized by gamma irradiation
  • Doxycycline Diet can be customized to meet the exact concentration needed
  • Calories: 3.75kcal/gm
  • Pellet size: 0.5 Dia. x 1 in. L
  • 10kg/Box

Specifications

Product Type Doxycycline Diet (Rodent)
Calories 3.75
Components Ground Wheat, Ground Corn, Dehulled Soybean Meal, Wheat Germ, Fish Meal, Brewer's Dried Yeast, Corn Gluten Meal, Porcine Animal Fat (preserved with BHA), Soybean Oil, Mineral Mix, Vitamin Mix, DL-Methionine, Choline Chloride, Doxycycline, Food Dye
Format Pellet
Particle Shape Pellet
Quantity 10,000 g
Species Rodent
Storage Requirements Cool dry place
Diameter (English) 0.5 in.
Diameter (Metric) 1.27 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.