Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Holder for Liquid Diet Feeding Tubes
SDP

Catalog No. p-4185751
Encompass
Change view
Click to view available options
Height (English):
4.75 in.
6 in.
Height (Metric):
12.1 cm
15.2 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Height (Metric)
14-726-519 4.75 in. 12.1 cm
14-726-523 6 in. 15.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-726-519 Supplier Bio-Serv™ Supplier No. 9015
Only null left
Add to Cart
Add to Cart

Adjustable clip allows for variations in tube height

  • Stainless steel
  • Fits over lip of cage
  • Autoclavable
  • Cagewasher safe

Specifications

Autoclavable Autoclavable
Product Type Tube Holder
Material Stainless Steel
For Use With (Application) For liquid diet feeding
Width (English) 1. 62 in.
Width (Metric) 4.1 cm
Height (English) 4.75 in.
Height (Metric) 12.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.