Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Rat Helicobacter MD's™ Four-Drug Combo
SDP

Catalog No. 14726474
Encompass
Change view
Click to view available options
Quantity:
100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-726-474 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-726-474 Supplier Bio-Serv™ Supplier No. F05648
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Product Type Diet Supplement
Calories 3.39
Components Ground Corn, Banana Flakes, Dehulled Soybean Meal, Corn Gluten Meal, Ground Wheat, Corn Gluten Feed, Fish Meal, Dehydrated Alfalfa Meal, Casein, Dried Whey, Sucrose, Fructose, Dextrose, Dried Beet Pulp, Soybean Oil, Porcine Animal Fat (preserved with BHA)
Flavor Bacon
For Use With (Application) Used to treat breeders or quarantined Rodents
Particle Shape Tablet
Quantity 100
Species Rat
Storage Requirements Cool dry place
Diameter (English) 1 in.
Diameter (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.