Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio-Serv™ Timothy Hay Mini Bales
SDP

Catalog No. 14726358
Encompass
Change view
Click to view available options
Quantity:
4 Pack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
14-726-358 4 Pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-726-358 Supplier Bio-Serv™ Supplier No. S1013
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Inexpensive and healthy enrichment for a variety of species

  • Gamma irradiated to kill biological contaminants typically found in hay
  • Aids in digestive process
  • 100% natural sun-cured timothy hay
  • 1.91kcal/gm
  • 30.5 x 16.5 x 12.7cm (12 x 6.5 x 5 in.)

Specifications

Product Type Timothy Hay
Components 100% Natural sun cured Timothy Hay
For Use With (Application) Use as a routine supplement for beneficial therapeutic effects
Particle Shape Bale
Quantity 4 Pack
Storage Requirements Cool dry place
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.