Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Bio-Simplex Media Bottle Assembly, PETG, 500 mL, Two Port Closure

Catalog No. NC2312805
Encompass_Preferred

Single-use, closed-system 500 mL media bottle assembly designed for aseptic sample handling, fluid transfer, and storage in bioprocess operations. The assembly features a PETG square bottle and a two-port thermoplastic elastomer closure, and is supplied gamma-irradiated and double-bagged for sterile use.

  • Single-use closed-system design for aseptic handling.
  • Capacity: 500 mL PETG square bottle.
  • Closure: two-port thermoplastic elastomer (TPE) closure assembly.
  • Includes 18 in tubing with plug end, notched dip tube, and 0.2 μm vent filter.
  • Sterilization: gamma irradiated to a SAL of 10^-6 and double-bagged.
  • Compatible with sterile connecting devices and thermal tubing sealers.
  • Engineered for unobstructed fluid path and low extractables.

Catalog No. NC2312805 Supplier Accuflow Systems Supplier No. JSA38MM5002FDB
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Single-use, closed-system 500 mL media bottle assembly designed for aseptic sample handling, fluid transfer, and storage in bioprocess operations. The assembly features a PETG square bottle and a two-port thermoplastic elastomer closure, and is supplied gamma-irradiated and double-bagged for sterile use.

  • Single-use closed-system design for aseptic handling.
  • Capacity: 500 mL PETG square bottle.
  • Closure: two-port thermoplastic elastomer (TPE) closure assembly.
  • Includes 18 in tubing with plug end, notched dip tube, and 0.2 μm vent filter.
  • Sterilization: gamma irradiated to a SAL of 10^-6 and double-bagged.
  • Compatible with sterile connecting devices and thermal tubing sealers.
  • Engineered for unobstructed fluid path and low extractables.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.