Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Temperature Probe Support Clamp

Catalog No. 07200350 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
11 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
07-200-350 11 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 07-200-350 Supplier Corning™ Supplier No. 440141

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For Use With: Boss Head Camp or Standard Right Angle Clamp, Hot Plates with Temperature Probe

Corning offers a 7/16 (16.5cm) support clamp for Corning Cat. No. 6795PR and 400188 temperature probes. Support has two openings, 1/3 (9mm) and 0.15 (3.75mm), for holding probes. It is designed to be used with a boss head clamp (Corning Cat. No. 440140) or standard right angle clamp.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.438 in.
Diameter (Metric) 11 mm
For Use With (Equipment) Boss Head Camp or Standard Right Angle Clamp, Hot Plates with Temperature Probe
Length (English) 6.5 in.
Length (Metric) 16.5 mm
Type Clamp
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.