Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TerraCycle™ Biodegradable Plastic Zero Waste Box™
SDPSCI_ED

Catalog No. S0100917
Change view
Click to view available options
Capacity (Metric):
39.66 L
79.31 L
136.42 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S0100917 136.42 L
S0100915 39.66 L
S0100916 79.31 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S0100917 Supplier TerraCycle™ Supplier No. CS161L
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Recycle Biodegradable Plastic using TerraCycle's Zero Waste Box system. Each box includes signage, a built-in liner, shipping to and from your location, and processing of the materials.

WHAT YOU CAN RECYCLE
Please send any brand and type of biodegradable or compostable plastic good. This includes PLA cups, knives, forks, spoons, bowls, and plates.

DO NOT SEND in organic matter, non-biodegradable plastic, or paper or wood compostables. Small amounts of residual food or beverage waste is acceptable.

Specifications

Capacity (Metric) 136.42 L
Color Brown, Green, White
Dimensions (L x W x H) 15 x 15 x 37 in.
Size Large
Autoclavable Not Autoclavable
Material Cardboard
Product Type Recycling Box
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.