Learn More
Description
- Good resistance to most common chemicals, oils and water
- Warning labels support compliance with OSHA 29 CFR 1910.1030 Regulation for Bloodborne Pathogens Labeling
- Warning labels support compliance with DOT 49 CFR 172.400(b) Labeling Requirements for transportation
- Service temperature of -40°F to +122°F (-40°C to +50°C)
Specifications
Specifications
| Adhesive Type | Acrylic |
| Color | Black on Orange |
| Finish | Gloss |
| Format | Label |
| Material | Vinyl |
| Product Type | Label |
| Sterility | Non-sterile |
| No. per Pack | 10 Pk. |
| Dimensions (L x W) | 10 x 7 in. |
| Width (English) | 7 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.