Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor

Catalog No. p-4527961
Change view
Click to view available options
Type:
ClickSeal Biocontainment Lids
O-ring
For Use With (Equipment):
Lids
Sealing Lids
Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges
Quantity:
Set of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment) Quantity
75-003-626 O-ring Sealing Lids Set of 4
75-003-669 ClickSeal Biocontainment Lids Thermo Scientific Sorvall Legend XT/XF, Sorvall ST 40, Multifuge X3/X3F, Megafuge 40 and SL 40/40F Centrifuges Set of 4
75-003-688 O-ring Lids Set of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 75-003-626 Supplier Thermo Scientific™ Supplier No. 75003626
Only null left
Add to Cart
Add to Cart

Spin samples at 3,500rpm with the Thermo Scientific™ BIOLiner™ Swinging-Bucket Rotor.

Ordering Information:

Order BIOLiner Buckets (75-003-668, set of 4) and Thermo Scientific™ ClickSeal™ Biocontainment Lids (75-003-669, set of four) to complete assembly. Replacement O-rings for lids (75-003-688) and adapters are sold separately. Microplate carriers (50-036-70) and lids (75-003-689) are also available. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ Sorvall™ ST40/40R, SL40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40, Multifuge™ X3/X3R, Megafuge 40/40R Centrifuge Series

TRUSTED_SUSTAINABILITY

Specifications

Description Replacement O-rings for Sealing Lids
Type O-ring
Capacity 4 x 750 mL
Max. RCF 2,739 x g
Max. Speed 3,500 rpm
Radius (Metric) 20 cm
Radius (Metric) Min. 10.5 cm
K Factor 13307
Max. Tube Length 124 mm
For Use With (Equipment) Sealing Lids
Angle 90°
Certifications/Compliance Biocontainment certified by CAMR™, HPA, Porton Down, U.K.
Diameter (Metric) Outside 98 mm
Biocontainment Yes
Quantity Set of 4
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.