Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BioLite™ Cell Culture Treated Flasks

Catalog No. 01549766 Shop All Thermo Scientific Products
Change view
Click to view available options
Culture Area:
175 cm²
225 cm²
25 cm²
75 cm²
Closure Type:
Plug Seal
Vented
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Closure Type
01-549-766 225 cm² Vented
12-556-009 25 cm² Vented
12-556-010 75 cm² Vented
12-556-011 175 cm² Vented
12-556-012 25 cm² Plug Seal
12-556-013 75 cm² Plug Seal
12-556-014 175 cm² Plug Seal
01-549-767 225 cm² Plug Seal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 01-549-766 Supplier Thermo Scientific™ Supplier No. 130330
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ BioLite™ Cell Culture Treated Flasks featuring standard cell culture-treated surface, are a limited line of cell culture vessels for a wide range of cell types.

Experience optimal performance with wide selections in size, Thermo Scientific™ BioLite™ cell culture treated flasks with filter cap and seal cap options suit a multitude of experimental needs while providing cost efficiency for a wide selection of applications in your cell culture routine.

  • Sterile per ISO 11137, SAL 10-6
  • Non-cytotoxic
  • Non-pyrogenic
  • BSE/TSE Free
  • RNase/DNase Free
  • Human DNA Free
  • USP Class VI raw material
  • Shelf life: 2 years
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 70 mL
Material Polystyrene
No. per Case 25/Cs.
Product Type Cell Culture Flask
Surface Coating Cell Culture Treated
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Flat
Closure Type Vented
Culture Area 225 cm²
Surface Treatment Tissue Culture-treated
Volume (Metric) Working 70 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.