Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Biomaterials To Make Your Own Contact Lenses
GREENER_CHOICESCI_ED

Catalog No. s40765 Shop All Aldon Products
Change view
Click to view available options
Class Size:
15 Lab Groups
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Class Size
S40765 15 Lab Groups
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40765 Supplier Innovating Science™ Supplier No. IS3402
Only null left
Add to Cart
Add to Cart

Engineers play an integral role in finding a ratio of materials to maximize the desired properties and decrease the negative effects of other properties. Students will engineer a lens using 2 different materials

  • Determine the correct material and the concentration that has similar properties as a contact lens, while discovering the correct optical properties, tensile strength and hydrophobicity.
  • A hydrogel is a polymer like plastic, which has favorable optical properties and favorable flexibility/strength but like paper and glasses/ceramics is hydrophilic, which is necessary for a contact lens to function properly.
  • Aligned to the Next Generation Science Standards (NGSS)
  • Disciplinary Core Ideas: ETS1.A; ETS1.B; ETS1.C; PS1.A
  • Performance Expectations: MS-ETS1-1; MS- ETS1-3; MS- ETS1-4; HS-PS1-3; HS-ETS1-2
  • Cross Cutting Concepts: Influence of Science, Engineering and Technology on Society and the Natural World; Patterns
  • Engineering Practices: Asking Questions and Defining Problems; Analyzing and
  • Interpreting Data; Constructing Explanations and Designing Solutions; Planning and Carrying Out Investigations

Specifications

Certifications/Compliance Next Gen Aligned
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) Biomedical Engineering
Includes 300 g Gelatin Powder; 15 pieces Zinc Metal; 15 Plastic Pipettes; 45 Petri Dishes; 100 Glass Cover Slips; 15 pieces Chromatography Paper; 15 Plastic; Microscope Slides; 15 Glass Microscope Slides; 1 pkg. Toothpicks; 1 bar Soap
Material Cardboard Box Kit
Quantity 1
Weight (English) 4.1 lb.
Dimensions (L x W x H) 12.12 x 9.25 x 6.5 in.
Class Size 15 Lab Groups
Product Type Biotechnology Kit
Show More Show Less

Next Generation Science Standards is a registered trademark of Achieve. Neither Achieve nor the lead states and partners that developed the Next Generation Science Standards was involved in the production of, and does not endorse, this product.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.