Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formlabs Inc BIOMED CLEAR RESIN FORM 4 1L
SDP

Catalog No. NC3096813

  • Biocompatible photopolymer resin suitable for medical applications
  • Volume: 1 L
  • Clear / transparent color
  • Certifications: USP Class VI, ISO 13485, FDA Master File support
  • Ultimate tensile strength: 52 MPa (post-cured)
  • Flexural strength: 84 MPa (post-cured)
  • Hardness Shore D: 78D
  • Heat deflection temperature @ 0.45 MPa: 67 °C
  • Water absorption: 0.54%
  • Compatible with sterilization methods: E-beam, Ethylene Oxide, Gamma Radiation, Steam Autoclaving
  • Printer compatibility: Form 4B, Form 4BL
  • Print resolutions: 100 µm, 50 µm
  • Young's modulus: 2080 MPa
  • Elongation: 12%
  • Flexural modulus: 2300 MPa
  • Notched Izod: 35 J/m

Catalog No. NC3096813 Supplier Formlabs Inc Supplier No. RSC2BMCL01
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Biocompatible photopolymer resin suitable for medical applications
  • Volume: 1 L
  • Clear / transparent color
  • Certifications: USP Class VI, ISO 13485, FDA Master File support
  • Ultimate tensile strength: 52 MPa (post-cured)
  • Flexural strength: 84 MPa (post-cured)
  • Hardness Shore D: 78D
  • Heat deflection temperature @ 0.45 MPa: 67 °C
  • Water absorption: 0.54%
  • Compatible with sterilization methods: E-beam, Ethylene Oxide, Gamma Radiation, Steam Autoclaving
  • Printer compatibility: Form 4B, Form 4BL
  • Print resolutions: 100 µm, 50 µm
  • Young's modulus: 2080 MPa
  • Elongation: 12%
  • Flexural modulus: 2300 MPa
  • Notched Izod: 35 J/m

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.