Learn More
StatLab™ BioMesh Biopsy Bags

Description
- Bags secure small biopsies during processing
- Resistant to solvents and acids
Specifications
Specifications
| Product Type | Biopsy Bag |
| Material | Polyester |
| Color | White |
| Length (Metric) | 45 mm |
| Width (Metric) | 30 mm |
| Dimensions (L x W) | 30 x 45 mm |
| Size | Small |
| Quantity | 1000/Cs. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.