Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

2Mag USA BIOMIXCONTROL CONTROL UNIT
SDP

Catalog No. NC3787357
Encompass

  • Compatibility with 1 bioMIXdrive stirring unit
  • Speed range of 5 to 250 rpm
  • Maximum stirring power of 40 W
  • 10-step power setting from 4 to 40 W or 10-100%
  • Digital display for precise control
  • Stainless steel housing for durability
  • SoftStart function for gradual stirring
  • QuickSet function for simplified operation
  • Operating conditions of 0 °C to +40 °C at 80% humidity
  • Electrical data of 100-240 V / 50-60 Hz / 1.5 A
  • Voltage output of 48 VDC
  • Dimensions of 200 x 155 x 38 mm
  • Protection class IP20
  • Gross weight of approximately 1.9 kg
  • Warranty period of 3 years

Catalog No. NC3787357 Supplier 2Mag USA Supplier No. MF 98400
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Compatibility with 1 bioMIXdrive stirring unit
  • Speed range of 5 to 250 rpm
  • Maximum stirring power of 40 W
  • 10-step power setting from 4 to 40 W or 10-100%
  • Digital display for precise control
  • Stainless steel housing for durability
  • SoftStart function for gradual stirring
  • QuickSet function for simplified operation
  • Operating conditions of 0 °C to +40 °C at 80% humidity
  • Electrical data of 100-240 V / 50-60 Hz / 1.5 A
  • Voltage output of 48 VDC
  • Dimensions of 200 x 155 x 38 mm
  • Protection class IP20
  • Gross weight of approximately 1.9 kg
  • Warranty period of 3 years

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.