Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Biopsy Bags

Catalog No. 22505018
Change view
Click to view available options
Quantity:
200/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-505-018 200/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-018 Supplier Marketlab Supplier No. 10980
Add to Cart
Add to Cart

Mesh design provides an alternative to foam for specimen handling.

  • Permit proper fluid exchange and drainage
  • Reduce the risk of losing small specimens
  • Reduce carry-over common with foam
  • Will not distort the specimen

Specifications

Product Type Biopsy Bag
Material Polyester
Color Clear
Length (English) 1.125 in.
Width (English) 2 in.
Quantity 200/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.