Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab Biopsy NBF Kit

Description
- NBF Features a pH level of 7.0
Specifications
Specifications
| Product Type | Biopsy Container |
| Closure Included | Yes |
| Graduated | No |
| Material | HDPE |
| Shape | Straight, Cylindrical |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 2 x 120 mL |
| Includes | Two 120 mL Prefilled Vials with 12 cassettes |
| Fit for Purpose | Certified Quality |
Prefilled container
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?