Learn More
Description
- Sterile, single-use biopsy punches packaged 10 per box
- Ultra-sharp stainless steel cutting edge for clean, consistent tissue retrieval
- Color-coded handles for quick size identification
- Designed for dermatology, histology, pathology, and general clinical biopsy procedures
- Produces uniform cylindrical tissue samples ideal for microtomy and microscopic evaluation
- Ergonomic, non-slip grip for controlled tissue punching
- Sizes available (mm): 1, 1.5, 2, 2.5, 3, 3.5, 4, 5, 6, 8
- Low-trauma penetration for patient comfort and reduced tissue distortion
- Individually sealed to maintain sterility until point of use
- Latex-free, medical-grade construction
- Suitable for skin lesions, nevi, tumors, wound margins, and soft-tissue sampling
Specifications
Specifications
| Product Type | Biopsy Punch |
| For Use With (Application) | Single-use Disposability Without Sacrificing Quality |
| Size | 8 mm |
| Disposable | Single-use |
| Sterility | Sterile |
| Graduated | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.