Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Biopsy Wraps, Pink
SDP

Catalog No. 21403477
Change view
Click to view available options
Dimensions (L x W):
3 x 2 in. (76 x 52 mm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
21-403-477 3 x 2 in. (76 x 52 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-403-477 Supplier StatLab Supplier No. BS2X3/P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

It is Solvent Resistant.

  • 2 x 3 in. pink biopsy wrap
  • Thin biopsy paper to protect biopsies while allowing for optimal infiltration and fluid exchange
  • 1000/box

Specifications

Product Type Biopsy Paper
Material Plastic
Color Pink
Length (Metric) 76 mm
Width (Metric) 52 mm
Length (English) 3 in.
Width (English) 2 in.
Dimensions (L x W) 3 x 2 in. (76 x 52 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.