Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Biopsy Wraps
SDP

Catalog No. 21033274
Change view
Click to view available options
Quantity:
1000 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-033-274 1000 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-033-274 Supplier StatLab Supplier No. BS2X3/W
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Solvent-resistant, thin biopsy paper with 2 x 3 in.

  • Solvent-resistant, thin biopsy paper to protect biopsies while allowing for optimal infiltration and fluid exchange
  • White
  • 2 x 3 in., 1000 Pk.

Specifications

Product Type Biopsy Bag
Material Nylon
Color White
Length (Metric) 7.62 cm
Width (Metric) 5.1 cm
Quantity 1000 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.