Learn More
Waters Corp BioResolve RP mAb Polyphenyl Kit, 450Å, 2.7μm
Supplier: Waters Corp 176004159
This BioResolve RP mAb Polyphenyl Method Validation Kit is designed for method validation in biopharmaceutical analysis. It includes Intact mAb and mAb Subunit Standards.
- Features a 2.1 mm ID and 100 mm length
- Equipped with 2.7 μm particle size
- Utilizes BioResolve RP mAb Polyphenol phase, with a Phenyl phase type
- Offers a 450 Å pore size
- Complies with L11 USP classification
- Supplied in a 3-pack configuration
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.