Learn More
Thermo Scientific™ BIOS 16 and A Bioprocessing Centrifuges with Innovative GreenCool Technology

Description
Thermo Scientific BIOS 16 and BIOS A Centrifuges are high-capacity centrifuges specifically designed for large-capacity and bioprocessing applications. These innovative floor-standing instruments incorporate GreenCool Technology, utilizing a natural CO2 refrigerant cooling system that complies with upcoming EU and US EPA F-gas regulations. This refrigerant boasts a Global Warming Potential (GWP) of 1, significantly reducing the environmental impact of centrifuge operation. Additionally, GreenCool technology offers reduced energy consumption, reducing operational costs, rapid cool-down times, and excellent temperature stability.
Available in two models, these centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of nine Thermo Scientific rotors:
- BIOS 16: Capacity of up to 8 x 2L. Maximum speed/ RCF: 5,400 rpm/ 8,500 x g, supporting a variety of bottles, tubes and bioprocess containers
- BIOS A: Capacity of up to 10 x 1L. Maximum speed/ RCF: 6,250 rpm/ 12,000 x g, supporting 1L bottles, with Fiberlite rotor
Both models are made in Germany, a certified zero-waste facility using 100% renewable energy.
The BIOS series provides outstanding capacity for large-volume processing while maintaining user-friendly operation and global compliance standards. Enhanced ergonomics, reduced noise levels, and lighter weight contribute to an improved laboratory environment. The centrifuges are compatible with various rotors, buckets, liners, adapters, consumables, and software, offering a comprehensive solution for efficient and sustainable bioprocessing in modern facilities.
Thermo Scientific features:
- GreenCool Technology: Natural refrigerant cooling system providing up to 15% energy savings compared to the previous model, decreases operational costs.
- Auto-Door Function: Open and close the centrifuge door automatically using simple push-button operation.
- Auto-Lid Function: Instant rotor opening and closing with lid storage for enhanced user convenience.
- Accumulated Centrifugal Effect (ACE) Function: Automatically adjusts run time to account for and eliminate acceleration/deceleration variations that could otherwise lead to incomplete separation of platelets.
- Centri-Touch Interface: Bright, highly visible, and glove-friendly display provides intuitive control and data visualization, simplifying run set-up with the Thermo Scientific Centri-Cross function to convert your existing protocols.
- Eco-Spin Technology: Energy savings of up to 64% using windshielded rotors.
- Data Management: Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.
- Connectivity: Centri-Vue™ Application for instant remote monitoring and control.
- Multiple consumable options including Thermo Scientific SteriBIOS Bottles, Thermo Scientific CentriPAK Bioprocess Containers and TPP TubeSpin® Bioreactor
Global standards:
- UL listed
- CE marked
- RoHS compliant
- WEEE compliant
- IEC 61010-1
- IEC 61010-2-020
- IEC 61326-1 Class B
- EN ISO 14971
- EN ISO 9001
Previous models: Thermo Scientific Sorvall BIOS 16 Centrifuge and Thermo Scientific Sorvall BIOS A Centrifuge
TubeSpin is a registered trademark of TPP
The products mentioned on this page are for laboratory use. It is the customer’s responsibility to ensure that the performance of the product is suitable for customers’ specific use or application.
Specifications
Specifications
| Capacity | 8 x 2000 mL |
| Max. Speed | 5,400 rpm |
| Max. RCF | 8,500 x g |
| Refrigerated | CFC free |
| Product Line | Sorvall |
| Voltage | 200/240 V |
| Product Type | BIOS 16 Large Capacity |
Frequently Asked Questions (FAQs)
GreenCool Technology for superspeed and large-capacity centrifuges is a natural refrigerant (CO2) cooling system. Centrifuges with this technology significantly reduce the environmental impact with a Global Warming Potential (GWP) of 1 and comply with upcoming EU and US EPA F-gas regulations. It reduces energy consumption by up to 13% for superspeed centrifuges, up to 14% for blood banking units and up to 15% for bioprocessing centrifuges when compared to previous models. Additional benefits are less weight and less noise of these centrifuges than prior units.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.