Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ BIOS 16 and A Bioprocessing Centrifuges with Innovative GreenCool Technology
GREENER_CHOICE

Catalog No. 75008622 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 2000 mL
10 x 1000 mL
Max. RCF:
12,000 x g
8,500 x g
Product Type:
BIOS 16 Heavy Duty Large Capacity
BIOS 16 Large Capacity
BIOS A Heavy Duty, Large Capacity
BIOS A Large Capacity
Voltage:
200/240 V
380/400 V
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF Product Type Voltage
75-008-622 10 x 1000 mL 12,000 x g BIOS A Heavy Duty, Large Capacity 200/240 V
75-008-612 8 x 2000 mL 8,500 x g BIOS 16 Large Capacity 200/240 V
75-008-614 8 x 2000 mL 8,500 x g BIOS 16 Heavy Duty Large Capacity 200/240 V
75-008-617 8 x 2000 mL 8,500 x g BIOS 16 Large Capacity 380/400 V
75-008-620 10 x 1000 mL 12,000 x g BIOS A Large Capacity 200/240 V
75-008-621 10 x 1000 mL 12,000 x g BIOS A Large Capacity 380/400 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 75-008-622 Supplier Thermo Scientific™ Supplier No. 75008622
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Thermo Scientific BIOS 16 & A Bioprocessing Centrifuges combine high capacity with innovative GreenCool Technology, helping ensure flexible, high-throughput bioprocessing while reducing environmental impact. Offering up to 16 L capacity per run with a wide range of bottles and bioprocess container.

Thermo Scientific BIOS 16 and BIOS A Centrifuges are high-capacity centrifuges specifically designed for large-capacity and bioprocessing applications. These innovative floor-standing instruments incorporate GreenCool Technology, utilizing a natural CO2 refrigerant cooling system that complies with upcoming EU and US EPA F-gas regulations. This refrigerant boasts a Global Warming Potential (GWP) of 1, significantly reducing the environmental impact of centrifuge operation. Additionally, GreenCool technology offers reduced energy consumption, reducing operational costs, rapid cool-down times, and excellent temperature stability.

Available in two models, these centrifuges offer the flexibility to select higher capacity rotors or match existing workflows, with a choice of nine Thermo Scientific rotors:

  • BIOS 16: Capacity of up to 8 x 2L. Maximum speed/ RCF: 5,400 rpm/ 8,500 x g, supporting a variety of bottles, tubes and bioprocess containers
  • BIOS A: Capacity of up to 10 x 1L. Maximum speed/ RCF: 6,250 rpm/ 12,000 x g, supporting 1L bottles, with Fiberlite rotor

Both models are made in Germany, a certified zero-waste facility using 100% renewable energy.

The BIOS series provides outstanding capacity for large-volume processing while maintaining user-friendly operation and global compliance standards. Enhanced ergonomics, reduced noise levels, and lighter weight contribute to an improved laboratory environment. The centrifuges are compatible with various rotors, buckets, liners, adapters, consumables, and software, offering a comprehensive solution for efficient and sustainable bioprocessing in modern facilities.

Thermo Scientific features:

  • GreenCool Technology: Natural refrigerant cooling system providing up to 15% energy savings compared to the previous model, decreases operational costs.
  • Auto-Door Function: Open and close the centrifuge door automatically using simple push-button operation.
  • Auto-Lid Function: Instant rotor opening and closing with lid storage for enhanced user convenience.
  • Accumulated Centrifugal Effect (ACE) Function: Automatically adjusts run time to account for and eliminate acceleration/deceleration variations that could otherwise lead to incomplete separation of platelets.
  • Centri-Touch Interface: Bright, highly visible, and glove-friendly display provides intuitive control and data visualization, simplifying run set-up with the Thermo Scientific Centri-Cross function to convert your existing protocols.
  • Eco-Spin Technology: Energy savings of up to 64% using windshielded rotors.
  • Data Management: Compatible with Centri-Log Plus data management software for FDA 21 CFR Part 11 compliance.
  • Connectivity: Centri-Vue™ Application for instant remote monitoring and control.
  • Multiple consumable options including Thermo Scientific SteriBIOS Bottles, Thermo Scientific CentriPAK Bioprocess Containers and TPP TubeSpin® Bioreactor

Global standards:

  • UL listed
  • CE marked
  • RoHS compliant
  • WEEE compliant
  • IEC 61010-1
  • IEC 61010-2-020
  • IEC 61326-1 Class B
  • EN ISO 14971
  • EN ISO 9001

Previous models: Thermo Scientific Sorvall BIOS 16 Centrifuge and Thermo Scientific Sorvall BIOS A Centrifuge

TubeSpin is a registered trademark of TPP

The products mentioned on this page are for laboratory use. It is the customer’s responsibility to ensure that the performance of the product is suitable for customers’ specific use or application.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 10 x 1000 mL
Max. Speed 6,250 rpm
Max. RCF 12,000 x g
Refrigerated CFC free
Product Line Sorvall
Voltage 200/240 V
Product Type BIOS A Heavy Duty, Large Capacity
What is GreenCool Technology for floor-standing centrifuges and how does it benefit laboratory operations

GreenCool Technology for superspeed and large-capacity centrifuges is a natural refrigerant (CO2) cooling system. Centrifuges with this technology significantly reduce the environmental impact with a Global Warming Potential (GWP) of 1 and comply with upcoming EU and US EPA F-gas regulations. It reduces energy consumption by up to 13% for superspeed centrifuges, up to 14% for blood banking units and up to 15% for bioprocessing centrifuges when compared to previous models. Additional benefits are less weight and less noise of these centrifuges than prior units.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.