Learn More
Description
Enhance your rotor's versatility with Thermo Scientific™ BIOShield™ 720 Tube Adapters, which support a wide assortment of tube sizes. These adapters are for use with the BIOShield 720 High Speed Swinging-Bucket Rotor.
- Maximum tube capacity: 4 × 150mL
- Maximum O.D. × L: 50 × 122mm
Specifications
Specifications
| Type | Rotor Tube Adapter |
| Tube Type | Conical |
| Capacity | 15 mL Conical Tube |
| Tube Size | 15 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.