Learn More
Germaine™ Laboratories BioSign™ Flu A/B Kit
Description
- Differentiates between Influenza Type A and B, on a single test device
- Produces results in 10 to 15 minutes
- Each test device includes built-in controls
- Each kit comes with external controls
- Meets FDA performance criteria for influenza tests stated in code 21 CFR 866.3328
- CLIA Complexity: Moderate complexity when used with nasal wash/aspirate samples
- CLIA Waived when used with nasal and nasopharyngeal swabs
Specifications
Specifications
| Content And Storage | 2°C to 30°C |
| CE Marker | Yes |
| Clia Complexity | Waived (Nasal Swab) |
| Detectable Analytes | Influenza A and B |
| Includes | Positive and Negative Control Swabs |
| Quantity | 25 Tests |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.