Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Saint-Gobain Bio-Simplex Media Bottle Assembly, PETG, 2 L, Two-Port

Supplier:  Accuflow Systems SA53B2L2FDB

Encompass_Preferred

Saint-Gobain Bio-Simplex media bottle assembly (2 L) is a single-use, closed-system PETG bottle designed for aseptic fluid transfer, storage, and sample collection. The assembly includes a two-port closure with a 0.2 μm vent filter, a notched dip tube, thermoplastic elastomer tubing with a plugged end, and is double-bagged and gamma irradiated to achieve a Sterility Assurance Level (SAL) of 10^-6.

  • Closed-system design reduces contamination risk.
  • PETG square bottle, 2 L capacity.
  • Two-port closure with 0.2 μm vent filter for sterile gas exchange.
  • Thermoplastic elastomer (TPE) tubing, 18 in length, 1/8 in I.D. x 1/4 in O.D., plugged end.
  • Notched dip tube for effective fluid drawdown.
  • Double-bagged and gamma irradiated to SAL 10^-6 (ANSI/AAMI/ISO 11137).
  • Compatible with sterile connecting devices and thermal tube sealers.

Catalog No. NC2830309


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.