Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BioSpec Biomixer™ Blender
SDP

Catalog No. 11504204
Encompass
Encompass_Preferred
Change view
Click to view available options
Speed:
7000 and 10,000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
11-504-204 7000 and 10,000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-504-204 Supplier BioSpec Supplier No. 10810
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Service Plan

Service agreement available.

Specifications

Speed 7000 and 10,000 rpm
Volume Range (Metric) 100 mL to 2 L
Length (English) 12 in.
Includes Chopper, vortex mixer disc and perforated mixer attachments
Model Biomixer Blender
Weight (English) 1 lb. 10 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.