Learn More
Waters Corp BioSuite C18 PA-A Column, 3μm, 2.1 x 100 mm
Supplier: Waters Corp 186002426
This product is a BioSuite C18 PA-A column, which is a type of HPLC column.
- Stationary phase: C18 PA-A
- Particle size: 3μm
- Dimensions: 2.1 x 100 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.