Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Biosys Laboratories Uriscan Optima Urine Analyzer
SDP

Catalog No. 23679101
Change view
Click to view available options
For Use With (Equipment):
UriScan 10 SGL and other UriScan Urine Test Strips
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
23-679-101 UriScan 10 SGL and other UriScan Urine Test Strips
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-679-101 Supplier Biosys Laboratories Supplier No. M7
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with UriScan 10 SGL and other UriScan urine test strips

  • Sleek, compact design
  • TFT LCD display with touch screen
  • Reads color and records clarity of the urine
  • Results are downloadable to a computer
  • Built-in thermal printer
  • Optional bar code reader

Specifications:

  • Routine Mode Capacity: 36 tests/hr.
  • Quick Mode Capacity: 300 tests/hr.
  • Memory: Up to 2000 tests
  • Time to Result: 100 seconds in routine mode; 6 seconds in quick mode
  • Type of Strips Used: Multiple urine strips, including 6L and 10 SGL
  • Dimensions (D x W x H): 23.8 x 21 x 8.9cm (9.4 x 8.3 x 3.5 in.)
  • Weight: 952g (2.1 lb.)

Applications:
For in vitro diagnostic use.

Specifications

Product Type Urine Analyzer
For Use With (Equipment) UriScan 10 SGL and other UriScan Urine Test Strips
Memory Up to 2000 tests
Depth (English) 9.4 in.
Depth (Metric) 23.8 cm
Height (English) 3.5 in.
Height (Metric) 8.9 cm
Width (English) 8.3 in.
Width (Metric) 21 cm
Weight (English) 2.1 lb.
Weight (Metric) 952 g
For Use With (Application) Uriscan 10 SGL and other uriscan urine test strips
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.