Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent BioTek LabRack

Catalog No. BT48397 Shop All Agilent Technologies Inc. Products
Change view
Click to view available options
Product Type:
LabRack
Tube, 12 in. Extension
Tube, 5 in. Extension
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
BT48397 LabRack
BT48399 Tube, 12 in. Extension
BT48398 Tube, 5 in. Extension
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. BT48397 Supplier Agilent BioTek Supplier No. 48397

Conserves benchtop space

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Width (English) 20.25 in.
Height (English) 33 in.
Depth (English) 19.5 in.
Depth (Metric) 49.53 cm
Product Type LabRack
Height (Metric) 83.82 cm
Width (Metric) 51.43 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.