Learn More
Bio Plas™ BioTip™ Low Retention Pipette Tips, EnviroPak Refills
Description
- EnviroPak refill system supports environmentally conscious lab operations by minimizing packaging waste
- Low retention design enhances sample recovery and improves pipetting accuracy
- Racked format with 96 tips per rack allows for convenient handling and organized workflow
- Constructed from durable natural polypropylene for reliable chemical resistance and performance
- Manufactured in the USA to ensure consistent quality standards
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Refill |
| Tip Style | Flat |
| Product Type | Pipette Tip |
| Color Code | White |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.