Learn More
Bio Plas™ BioTip™ Low Retention Pipette Tips, Racked
Description
- Low retention design reduces sample loss and enhances accuracy for precise liquid handling
- Pre-racked format supports organized storage and convenient access during laboratory workflows
- Sterile tips help maintain contamination-free conditions for sensitive applications
- Natural color improves visibility of liquids for better pipetting control
- Manufactured from high-quality polypropylene for durability and chemical resistance, made in the USA
Specifications
Specifications
| Volume (Metric) | 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Flat |
| Quantity | 96 Tips/Rack |
| Product Type | Pipette Tip |
| Color Code | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.