Learn More
Bio Plas™ BioTip™ LTS Style Pipette Tip
Description
- LTS style design ensures a secure seal and effortless attachment and ejection with compatible pipettes
- Racked format allows for convenient handling, organization, and efficient workflow in the lab
- Supports accurate and consistent liquid handling for a variety of applications
- Engineered for smooth operation to reduce hand strain during repetitive pipetting tasks
- Compatible with LTS-style pipette systems for dependable performance
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Flat |
| Product Type | Pipette Tip |
| Color Code | White |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.