Learn More
Bio Plas™ BioTip™ Macro Pipette Tips, Eppendorf-Fit
Description
- Designed for 5 mL macro applications with precise Eppendorf compatibility
- Natural color allows easy visibility during pipetting procedures
- Made in the USA ensuring quality manufacturing standards and reliability
Specifications
Specifications
| Volume (Metric) | 5 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Bulk |
| Tip Style | Flat |
| Quantity | 250/Pk. |
| Product Type | Pipette Tip |
| Color Code | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.