Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio Plas™ BioTip™ Macro Pipette Tips, Eppendorf-Fit

Catalog No. 21402700
Change view
Click to view available options
Format:
Bulk
Rack
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
21-402-700 Rack
21-402-699 Bulk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-402-700 Supplier Bio Plas™ Supplier No. 3251R
Add to Cart
Add to Cart

Made from natural polypropylene in the USA for reliable lab use.

  • Designed for 5 mL macro applications with precise Eppendorf compatibility
  • Natural color allows easy visibility during pipetting procedures
  • Made in the USA ensuring quality manufacturing standards and reliability

Specifications

Volume (Metric) 5 mL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Format Rack
Tip Style Flat
Quantity 50 Tips/Rack
Product Type Pipette Tip
Color Code White
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Material 100% Virgin Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.