Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio Plas™ BioTip™ Macro Pipette Tips, Gilson-Fit

Catalog No. 21402697
Change view
Click to view available options
Volume (Metric):
5 mL
10 mL
Format:
Bulk, Bagged
Rack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Format
21-402-697 5 mL Rack
21-402-704 10 mL Bulk, Bagged
21-402-705 10 mL Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-402-697 Supplier Bio Plas™ Supplier No. 3250R
Add to Cart
Add to Cart

Polypropylene construction, made in the USA

  • Designed for compatibility with Gilson pipettes, ensuring a secure and accurate fit
  • Manufactured from high-quality polypropylene for durability and chemical resistance
  • Made in the USA, reflecting reliable production standards and consistent quality
  • Suitable for a variety of laboratory applications requiring macro volume pipetting
  • Engineered for dependable performance and precise liquid handling

Specifications

Volume (Metric) 5 mL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Format Rack
Tip Style Flat
Quantity 50 Tips/Rack
Product Type Pipette Tip
Color Code White
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Material 100% Virgin Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.