Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bio Plas™ BioTip™ Macro Pipette Tips, Universal Gilson-Fit

Catalog No. 21402696
Change view
Click to view available options
Volume (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
21-402-696 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-402-696 Supplier Bio Plas™ Supplier No. 3250
Add to Cart
Add to Cart

Supplied in bulk, with 250 tips per pack, made from natural polypropylene in the USA.

  • Designed for 5 mL macro applications with universal compatibility for Gilson pipettes
  • Bulk packaging includes 250 tips per pack for high-volume laboratory use
  • Manufactured from durable natural polypropylene for reliable performance
  • Natural color allows easy visibility during pipetting procedures
  • Made in the USA ensuring consistent quality and manufacturing standards

Specifications

Volume (Metric) 5 mL
Filtered Non-filtered
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Format Bulk
Tip Style Flat
Quantity 250/Pk.
Product Type Pipette Tip
Color Code White
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated Yes
Material 100% Virgin Polypropylene
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.