Learn More
Bio Plas™ BioTip™ Wide Bore Pipette Tip
Description
- Wide bore design enables gentle handling of viscous or sensitive samples, minimizing shear stress
- Graduated markings provide improved volume estimation and greater pipetting accuracy
- Racked format ensures organized storage and easy accessibility during workflows
- Supplied with 96 tips per rack, supporting efficient routine laboratory operations
- Designed for consistent and reliable performance in various liquid handling applications
Specifications
Specifications
| Volume (Metric) | 200 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Flat |
| Quantity | 96 Tips/Rack |
| Product Type | Pipette Tip |
| Color Code | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.