Learn More
Bio Plas™ BioTip™ XL LTS Style Pipette Tips
Description
- 1000 μL capacity suitable for larger volume liquid handling applications
- XL length design enables access to deep or narrow lab vessels with ease
- LTS style ensures a secure seal with effortless attachment and ejection
- Compatible with LTS pipette systems for reliable and consistent performance
- Engineered for accurate and efficient pipetting in routine laboratory workflows
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Format | Rack |
| Tip Style | Flat |
| Product Type | Pipette Tip |
| Color Code | White |
| Disposable | Single-use |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.