Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BioTracker 609 Red Ca2+ AM Dye, MilliporeSigma™

Catalog No. SCT021 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
5 x 40 nmol
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SCT021 5 x 40 nmol
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SCT021 Supplier MilliporeSigma Supplier No. SCT021
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Live cell imaging calcium (Ca2+) indicator for neuroscience and cancer applications.

  • Calcium (Ca2+) play a vital role in the physiology and biochemistry of the cell. Calcium ions play an important role in signal transduction pathways, neurotransmitter release from neurons, contraction of all muscle cell types, and in fertilization. Extracellular calcium is also important for maintaining the potential difference across excitable cell membranes, as well as proper bone formation.
  • The BioTracker 609 Red Ca2+ AM Dye is a live cell red fluorescent calcium indicator. Fluorescence intensity of this fluorescent probe reversibly changes depending on Ca2+ concentration. It has red fluorescence with maximum emission at 609 nm (Excitation 590 nm) and is suitable for detection of micromolar- to submicromolar-range calcium ions. The dye is hydrolyzed by intracellular esterases to become soluble which equally distributes in the cytoplasm. This feature enables detection of intracellular calcium concentration changes with superior accuracy compared to other calcium indicators.
  • Absorbance: 595 nm
  • Emission: 609 nm
TRUSTED_SUSTAINABILITY

Specifications

Absorbance 595 nm
Quantity 5 x 40 nmol
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.