Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lonza™ BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine

Catalog No. BW12733F Shop All Lonza, Inc Products
Change view
Click to view available options
Quantity:
500 mL
1 L
12 x 500 mL
12 x 1 L
Without Additives:
No Glutamine
No Glutamine, No Sodium Pyruvate
None
With Additives:
Glucose
Glucose, Glutamine
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Without Additives With Additives
BW12-733F 500 mL No Glutamine, No Sodium Pyruvate Glucose
BW12-614Q 1 L No Glutamine Glucose
BW12614Q12 12 x 1 L No Glutamine Glucose
BW12-614F 500 mL No Glutamine Glucose
BW12604F12 12 x 500 mL None Glucose, Glutamine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. BW12-733F Supplier Lonza™ Supplier No. 12733F

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used in a wide range of mammalian cell culture applications. BioWhittaker™ Dulbecco's Modified Eagle's Medium with 4.5g L-Glucose per Liter, without L-Glutamine is suitable for most types of cells, including human, monkey, hamster, rat, mouse, chicken and fish cellls and is manufactured in accordance with cGMP regulations.

  • DMEM is a modification of Basal Medium Eagle (BME)
  • Contains four-times the concentrations of the amino acids and vitamins
  • The high glucose version is well suited to high density suspension culture
  • Manufactured in accordance with cGMP regulations
  • The formulations used for standard liquid media products are those recommended by the Tissue Culture Association
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type DMEM Media
Sterility Sterile
Sterilization Method Sterile-filtered through two consecutive 0.2 μm filters
With Additives Glucose
Without Additives No Glutamine, No Sodium Pyruvate
Quantity 500 mL
pH 7 to 7.4
Content And Storage 2° to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.